Murray
1/4 - 5/8 in. Stainless Steel Hose Clamp
Part #SSHC4M | Item #518
$1.05
EACH
Fits Pipe Size:
1/4 in - 5/8 inHow to get it:
Product Details
Specifications
Fits Pipe Size: 1/4 in - 5/8 in
Material: Stainless Steel
NSF Certified: No
Size: #4