5 in. Blower Coupling Hose

Part #SSHC128  |  Item #160249

$3.99 EACH

Fitting Sizes:

5 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 7-3/8 in - 8-1/2 in

Fitting Size 1: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 100 psi

Product Type: Clamp

Size: #128