15 in. 100W Wall Mount Medium Lantern in Corinthian Bronze
Mission Lodge 15 in. 100W Wall Mount Medium Lantern in Corinthian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- CFL Convertible. For commercial quotes, call 847.410.4602
- Featured in the decorative Mission Lodge collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative Corinthian bronze finish to accent and brighten your room
- UL listed for wet locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mission Lodge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corinthian Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Amber
- Height:
- 15 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.8 lb
- Width:
- 7 in