75W 3-Light Vanity Strip Light in Brushed Steel
Amalia 75W 3-Light Vanity Strip Light in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Medium 75 watt light bulbs
- White opal etched glass shades
- Featured in the decorative Amalia collection
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- ETL listed for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Amalia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 4-7/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Opal Etched
- Height:
- 8-7/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 22 in