1-Light Adjustable Pendant in Oil Rubbed Bronze
Boulevard 1-Light Adjustable Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- UL listed for dry locations
- Featured in the decorative Boulevard collection
- The preferred brand choice of builders and electricians
- Decorative oil rubbed bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
Specifications
- ADA Compliant:
- No
- Collection:
- Boulevard
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal White Etched
- Height:
- 25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W