9 in. 100W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Oil Rubbed Bronze
Boulevard 9 in. 100W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 A19 Medium 100 watt light bulbs
- UL listed for damp locations
- Featured in the decorative Boulevard collection
- The preferred brand choice of builders and electricians
- Decorative oil rubbed bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Collection:
- Boulevard
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal White Etched
- Height:
- 9 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W