24 in. 100W Wall Mount Medium Lantern in Storm Cloud
Chelsea Harbor 24 in. 100W Wall Mount Medium Lantern in Storm Cloud
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A21 Medium 100 watt light bulb
- Clear seeded glass shade
- Featured in the decorative Chelsea Harbor collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative storm cloud finish to accent and brighten your room
- UL listed for wet locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea Harbor
- Color Finish Category:
- Greys
- Color Finish Name:
- Storm Cloud
- Depth:
- 9-1/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 24 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Iron, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7 in