16-1/4 in. 60 W 4-Light Candelabra Chandelier in Gilded Silver
Gianna 16-1/4 in. 60 W 4-Light Candelabra Chandelier in Gilded Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Gianna
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Gilded Silver
- Glass Type:
- Crystal
- Height:
- 19-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 240 W
- Width:
- 16-1/4 in