100W 1-Light Mini Pendant in Polished Chrome

You last purchased this on
 
Murray Feiss Industries

Joplin 100W 1-Light Mini Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Murray Feiss Industries

Joplin 100W 1-Light Mini Pendant in Polished Chrome

  • Fast #
  • Part #MP1218CH
  • Item #4137862
  • Manufacturer Part #P1218CH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 A19 Medium 100 watt light bulb
  • Undefined glass diffuser and off white linen shade
  • Featured in the decorative Joplin collection
  • Decorative chrome finish to accent and brighten your room
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • UL listed for dry locations
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Joplin
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Material:
Stainless Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
100 W