31 x 22 in. Mirror in Polished Nickel
New London 31 x 22 in. Mirror in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- Featured in the decorative New London collection
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- New London
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 33 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel, Glass
- Power Source:
- Hardwired
- Product Type:
- Oval Mirror
- Width:
- 24 in