8-1/4 x 13 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Stelle 8-1/4 x 13 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A19 Medium 100 watt light bulbs
- Cream color linen fabric shade
- Featured in the decorative Stelle collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- UL listed for damp locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Specifications
- ADA Compliant:
- No
- Collection:
- Stelle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in