48 x 72 x 24 in. Shelves
48 x 72 x 24 in. Shelves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity/Shelf: 1,000 lbs
- Shelves are adjustable
- Constructed with 16 gauge steel frame with heavy-duty particleboard shelves
- Powder-coated finish
- Dimensions: 72" H x 48" W x 24" D
- Boltless assembly
- Can also be assembled as a workbench
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 24 in
- Height:
- 72 in
- Material:
- Steel
- Tool Storage Type:
- Shelves
- Tool Type:
- Rack
- Width:
- 48 in