Myers
HJ Series 1/2 hp Shallow Well Pump
Part #MHR50S | Item #1354554 | Manufacturer Part #HR50S
Horsepower:
1/2 hpProduct Details
- Durable machined heavy-duty construction pump body provides long product life
- Precision molded impellers and diffuser provide smooth, balanced performance and efficiency
- Mechanical shaft seal with ceramic face and stainless steel construction for long seal life
- Includes priming screen
- Stainless steel impeller wear ring
- Dual adjustment pressure switch with adjustable on/off pressure settings that keeps 20 PSI differential
Specifications
AMP: [9.4, 4.7]
Application: [Water Systems, Sprinkler Systems]
CSA Certified: Yes
Collection: HJ Series
Color Finish: Green
Depth: 20-63/1000 in
Discharge: 1 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Flow Rate: 11.5 gpm
Height: 8-563/1000 in
Horsepower: 1/2 hp
Impeller: Thermoplastic
Lead Law Compliant: Yes
Length: 20-63/1000 in
Material: Cast Iron
Maximum Feet of Head: 153
Maximum Pressure: 70 psi
Maximum Temperature: 140
Phase: Single Phase
Power Source: AC
Pump Application: Shallow Well
Pump Body Material: Cast Iron
Pump Phase: 1
UL Listed: Yes
Volts: 115/230V
Width: 11-1/4 in
Entire Collection
-
Starting at $986.00
-
Starting at $797.00