*CVR* *NANTUC 1LT WALL LNTRN MED
Nantucket *CVR* *NANTUC 1LT WALL LNTRN MED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frosted glass chimney
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Nantucket
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Natural Rust
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18 in
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Early American
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- TB3762NR
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in