8 in. Flanged Cast Iron Tee
Series 20 8 in. Flanged Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B-16.1, ANSI A-21.10
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Series 20
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Tee
- Material:
- Cast Iron
- Pressure Class:
- 125#