12/24V Low Profile LED Squential Light Bar
12/24V Low Profile LED Squential Light Bar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Has 2 warning flash patterns for advanced warning for oncoming traffic
- Comes with a 25 foot cable and touch pad controller for simple operation
- A low-profile, lightweight traffic assist that features 8 LED lamps that sequence from side to side in 3 different modes at two different speeds
- Warranty: 5 years
- Designed for interior or exterior applications
Documents
Specifications
- Cable Length (ft):
- 25 ft
- Color Finish Name:
- Amber
- Length:
- 34-1/2 in
- Light Bulb Type:
- LED
- Number of Lights:
- 8
- Product Type:
- Traffic Assist
- Volts:
- 12/24V