Portable Quad-Flash Microburst LED Amber Beacon
Portable Quad-Flash Microburst LED Amber Beacon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a conspicuous quad-flash pattern for a more attention-getting warning light
- Standard with a 60lb pull-magnetic base with a 15 foot cord and cigarette lighter plug with a built-in on/off switch
- Designed for vehicle applications where a small very bright light is required
- Warranty: 5 years
- Featured with an amber lens (other lens colors sold separately)
Specifications
- AMP:
- 1.2
- Cable Length (ft):
- 15 ft
- Color Finish Name:
- Amber
- Glass Type:
- Fresnel
- Height:
- 4 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Warning Light
- Volts:
- 12/24V