2-17/50 x 3 in. x 209 ft. Thermal Roll for Citizen Business Machines LT280 and LT282 Printers
2-17/50 x 3 in. x 209 ft. Thermal Roll for Citizen Business Machines LT280 and LT282 Printers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 2-31/100" x 3" x 209'
Specifications
- Brand Model Compatibility:
- Citizen Business Machines LT280 and LT282 Printers
- Diameter:
- 3 in
- Length:
- 209 ft
- Product Type:
- Thermal Roll
- UL Listed:
- No
- Width:
- 2-17/50 in