3000 Series 2 Ton R-410A Through the Wall Air Conditioner

Part #NNCPE4243010  |  Item #4849756  |  Manufacturer Part #NCPE-424-3010

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [13.5, 58.3]

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: 3000 Series

Depth: 18-1/2 in

ETL Listed: No

Energy Star Compliant: No

Hazardous Duty: No

Height: 32 in

Horsepower: 1/4 hp

Indoor Outdoor: Indoor

Installation Type: Concealed Screw

Liquid Line OD : 3/8 in

Max CFM: 1100

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 12

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 24-1/8 in