2-1/2 in. Brass Open Snoot Assembly
2-1/2 in. Brass Open Snoot Assembly
Frequently Purchased Together
Product Details
- Open Snoot Assembly includes: 2-1/2" Female Open Snoot (NFP140802), 2-1/2" Brass Plug and Chain (NFP120320), 2-1/2" Brass FDC wall plate (NFP101608)
- Threads: 2-1/2" FNPT x FNST Swivel
- Material: Brass
- Finish: Rough Brass
Documents
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- Material:
- Brass
- Product Type:
- Snoot
- Proposition 65:
- WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 4.97 lb