This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. 90 Degree Single Clapper Siamese Connection

This product has been replaced by

4X2-1/2X2-1/2 SIA FDC 90 SGL CLPR
4X2-1/2X2-1/2 SIA FDC 90 SGL CLPR
Manufacturer Part #NFP140107A
You last purchased this on
 
National Fire Products

4 x 2-1/2 x 2-1/2 in. 90 Degree Single Clapper Siamese Connection

  • Fast #
  • Part #NFP140107
  • Item #9644392
  • Manufacturer Part #NFP140107
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

4X2-1/2X2-1/2 SIA FDC 90 SGL CLPR
4X2-1/2X2-1/2 SIA FDC 90 SGL CLPR
Manufacturer Part #NFP140107A
National Fire Products

4 x 2-1/2 x 2-1/2 in. 90 Degree Single Clapper Siamese Connection

  • Fast #
  • Part #NFP140107
  • Item #9644392
  • Manufacturer Part #NFP140107
4.4 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size: 4" IPS Outlet, (2) 2-1/2" NST Inlets
  • Available in Straight and 90 degree pattern
  • Single Clapper design with brass seats and brass body
  • Pin lug design on inlets
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.