This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. Straight Double Clapper Siamese Connection

You last purchased this on
 
National Fire Products

4 x 2-1/2 x 2-1/2 in. Straight Double Clapper Siamese Connection

  • Fast #
  • Part #NFP140116
  • Item #9645627
  • Manufacturer Part #NFP140116
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

4 x 2-1/2 x 2-1/2 in. Straight Double Clapper Siamese Connection

  • Fast #
  • Part #NFP140116
  • Item #9645627
  • Manufacturer Part #NFP140116
3.6 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1.00 CA: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Size: 4" x 2-1/2" x 2-1/2"
  • Configuration: Straight
  • Double clapper design
  • Max Pressure: 175 PSI
  • Body: Brass
  • Finish: Rough Brass
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.