DESCRIPTION

National Fire Protection Resi-riser™ 13 x 11-1/2 in. Residential-Riser with Retard & PRV

NSR125IRR4

Height:

13 in

SPECIFICATIONS

Collection
Resi-riser™
Color Finish
Cast Brass
Depth
3-1/2 in
Height
13 in
Width
11-1/2 in

Print