6 x 3 in. Lockout Tag Danger - Do Not Operate - Equipment Tag-Out (Pack of 10)

You last purchased this on
 
National Marker Company

6 x 3 in. Lockout Tag Danger - Do Not Operate - Equipment Tag-Out (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Marker Company

6 x 3 in. Lockout Tag Danger - Do Not Operate - Equipment Tag-Out (Pack of 10)

  • Fast #
  • Part #NLOTAG13
  • Item #7453351
  • Manufacturer Part #LOTAG13
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tags, lockout
  • Material: Unrippable Vinyl .015
  • Danger "Do Not Operate" equipment tag-out
  • Size: 6" x 3"
  • Color: Red/Black/White
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Black, Red, White
Height:
3 in
Length:
6 in
Lettering:
Danger - Do Not Operate - Equipment Tag-Out
Material:
Plastic
Material Type:
Vinyl
Number of Faces:
2
Package Quantity:
Pack of 10
Product Type:
Tag