M Size Nitrile Gloves in Purple
Valuegards® M Size Nitrile Gloves in Purple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Allergenic, non-irritating and non-toxic
- Perfect for general food service applications and light janitorial work
- Ideal for when dexterity, comfort, and tactile sensitivity are a must
- Color: Purple
- Size: Medium
- Powdered free
- Handgards Nitrile gloves are produced from materials which fully comply with FDA Rule 177.2600 for food contact
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Valuegards®
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Disposable, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Weight:
- 10 lb