4 in. Electrogalvanized Malleable Iron and Stainless Steel Beam Clamp
4 in. Electrogalvanized Malleable Iron and Stainless Steel Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Coating:
- Electrogalvanized
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron, Stainless Steel
- Material Type:
- 304
- Product Type:
- Beam Clamp
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.32 lb
- Work Load Limit:
- 470 lb