FR BOTTOMS DAGY HRC2 2X
Carbon Armour™ FR BOTTOMS DAGY HRC2 2X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rib knit cuffs
- Moisture wicking and quick drying
Documents
Specifications
- ASTM:
- ASTM F-1506, ASTM F-1959, ASTM F-955, ASTM 2689
- Application:
- Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXL
- Collection:
- Carbon Armour™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Fabric
- Product Type:
- Shirt
- Type:
- NBSBAV2X
- Weight:
- 0.73 lb