FR LONG SLV TSHIRT BLK HRC2 2X
Carbon Armour™ FR LONG SLV TSHIRT BLK HRC2 2X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unmatched comfort and protection
- Moisture wicking and fast drying
- Rib knit cuffs
- Inherently flame resistant, FR protection will not wash/wear out
Documents
Specifications
- ASTM:
- ASTM F-1506, ASTM F-955, ASTM 2706
- Application:
- Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXL
- Collection:
- Carbon Armour™
- Color Finish Name:
- Black
- Material:
- Fabric
- Product Type:
- Shirt
- Weight:
- 0.92 lb