FR LONG SLV TSHIRT DAGY HRC2 3X
Carbon Armour™ FR LONG SLV TSHIRT DAGY HRC2 3X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Moisture wicking and fast drying
- Rib knit cuffs
- Unmatched comfort and protection
Documents
Specifications
- ASTM:
- ASTM F-1506, ASTM F-1959, ASTM F-955, ASTM 2696
- Application:
- Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXXL
- Collection:
- Carbon Armour™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Fabric
- Product Type:
- Shirt
- Type:
- NBSTAVLS3X
- Weight:
- 0.8 lb