FR LONG SLV TSHIRT NABL HRC1 3X
FR LONG SLV TSHIRT NABL HRC1 3X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tagless shirt collar
- Superior moisture wicking and dry rate
- Heat stress reduction
- Knit wrists keep sleeves in place
- Lightweight, breathable fabric
- Inherently flame resistant, FR protection will not wash/wear out
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXXL
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Fabric
- Product Type:
- Shirt
- Type:
- NC52FKSRLS3X
- Weight:
- 0.67 lb