FR LONG SLV HENLEY NABL HRC2 2X
TECGEN® FR FR LONG SLV HENLEY NABL HRC2 2X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight, breathable FR performance fabric
- Rib knit cuffs for a comfortable secure fit
- Excellent layering piece for added protection
- Quickly identify compliance with exterior labeling
- Increased comfort at neckline with tagless label printing and covered seams
- 3 button placket
- Unique heathered color options
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXL
- Collection:
- TECGEN® FR
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Knit Fabric
- Product Type:
- Shirt
- Type:
- NC541NNBBSLS2X
- UL Listed:
- Yes
- Weight:
- 0.73 lb