1-1/4 in. HDPE Rotary Pump

You last purchased this on
 
National Spencer

1-1/4 in. HDPE Rotary Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Spencer

1-1/4 in. HDPE Rotary Pump

  • Fast #
  • Part #N10240
  • Item #4931943
  • Manufacturer Part #10240
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This pump is designed specifically for use with sodium hypochlorite
  • The pumps are designed to fit 15, 30 and 55 gallon drums and will produce a 1 gallon discharge per 16 revolutions
  • Teflon vanes
  • Pumps come complete with strainer and 2" polyethylene bung adapter for securing to your drum
  • Requires Certification

Specifications

Discharge:
1 in
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Flow Rate:
8 gpm
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1-1/4 in
Pump Application -:
Chemical Transfer
Pump Body Material:
HDPE
UL Listed:
No