8 qt Utility Funnel
8 qt Utility Funnel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ribbed spout to fit openings
- Outlet i.d. of 1"
- Screened to keep out debris
- Galvanized to inhibit corrosion
- Various sizes and shapes are available for a variety of applications
Specifications
- Application:
- Concrete
- Capacity:
- 8 qt
- Coating:
- Galvanized
- Depth:
- 6 in
- Diameter:
- 9-1/2 in
- FM Approved:
- No
- Height:
- 1/8 in
- Material:
- Galvanized
- Product Type:
- Funnel
- Size:
- 8 qt
- UL Listed:
- No
- Width:
- 9-1/2 in