21-1/2 x 16 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Polished Nickel
Cocina 21 21-1/2 x 16 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from durable, 16-gauge copper for long-lasting beauty
- Copper’s natural antimicrobial properties help keep your sink clean
- Artisan hand-crafted out of recycled materials
- UPC/cUPC compliant
- Limited lifetime warranty
- Undermount installation creates a clean, integrated look
- Brushed nickel finish offers a luxurious, low-maintenance alternative to stainless steel
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Cocina 21
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 21-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 13-1/2 in x 8-1/2 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 21 in - 25 in
- Width:
- 16 in