33 x 22 in. Kitchen Sink Duet Antique Copper

This product has been replaced by

Native Trails Antique Copper 33 x 22 in. Copper Double Bowl Farmhouse Kitchen Sink
Native Trails 33 x 22 in. Copper Double Bowl Farmhouse Kitchen Sink in Antique Copper
Manufacturer Part #CPK276
You last purchased this on
 
Native Trails

Farm House 33 x 22 in. Kitchen Sink Duet Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Native Trails Antique Copper 33 x 22 in. Copper Double Bowl Farmhouse Kitchen Sink
Native Trails 33 x 22 in. Copper Double Bowl Farmhouse Kitchen Sink in Antique Copper
Manufacturer Part #CPK276
Native Trails

Farm House 33 x 22 in. Kitchen Sink Duet Antique Copper

  • Fast #
  • Part #NCPS276
  • Item #3375643
  • Manufacturer Part #CPS276
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With two sink wells for easy prep and clean up, the Farmhouse Duet is the perfect choice for beauty and durability
  • 33" x 22" x 10.5" O.D.
  • Available in either an antique copper finish or a brilliant brushed nickel finish, the Farmhouse Duet is a hand hammered copper sink that will become the focal point of your kitchen design
  • 3.5" drain opening
  • Hand hammered 16 gauge copper
  • Apron extends 3.5" on sides
  • Small basin: 11.5" x 16" x 8" I.D.
  • Large Basin: 16.5" x 18" x 10" I.D.
  • IAPMO listed
  • Dimensions are not exact and may vary 1/2"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Farm House
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
33 in x 22 in x 10 1/2 in
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in X 22 in