DESCRIPTION

  • Backsplash: 3-1/2"
  • Drain opening: 1-1/2"
  • Hand hammered copper
  • Pre-drilled for 8" faucet spread

Native Trails Kitchen & Bath Sedona™ 31 x 22 in. Vanity Top Lavatory Sink in Antique Copper

NVNT302

Color Finish

Antique Copper

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sedona™
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Faucet Installation
No Hole
Height
3/4 in
IAPMO Listed
Yes
Length
31 in
Material
Copper
Number Of Bowls
1
Vanity Top Shape
Oval
Width
22 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.