48 x 19 in. Rectangular Dual Mount Bathroom Sink in Pearl
Trough 48 x 19 in. Rectangular Dual Mount Bathroom Sink in Pearl
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Rectangular basin with vertical sides
- Handcrafted from an innovative blend of concrete and jute fiber
- Covered under Native Trails limited lifetime warranty
- 1.5" drain
- UPC/cUPC compliant
- Drop-in installation simplifies setup
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Trough
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 48 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 44 in x 12 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- Greater than 36 in
- Width:
- 19 in
- cUPC Certified:
- Yes