30 x 19 in. Rectangular Drop-in Bathroom Sink in Earth

You last purchased this on
 
Native Trails

NativeStone® 30 x 19 in. Rectangular Drop-in Bathroom Sink in Earth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Native Trails

NativeStone® 30 x 19 in. Rectangular Drop-in Bathroom Sink in Earth

  • Fast #
  • Part #NNSL3019E
  • Item #8808031
  • Manufacturer Part #NSL3019-E
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Earth Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • 30-inch sink width allows for installation in smaller bathroom spaces
  • Handcrafted from an innovative blend of concrete and jute fiber
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Drop-in installation simplifies setup
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
NativeStone®
Color Finish Category:
Browns
Color Finish Name:
Earth
Depth:
4-3/4 in
Drain Location:
Rear
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
30 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
26 in x 12 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stone
Sink Size Range:
26 in - 30 in
Style:
Modern
Width:
19 in
cUPC Certified:
Yes