33 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Brushed Nickel

You last purchased this on
 
Native Trails

Pinnacle 33 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #NCPK592
  • Item #7110777
  • Manufacturer Part #CPK592
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Native Trails

Pinnacle 33 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Plated with the highest-quality nickel in the industry
  • Standard 3.5" drain opening
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Apron front provides a classic appearance
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pinnacle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 18 in x 10 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Copper
Sink Size Range:
31 in - 35 in
Width:
22 in