48 in. Floor Mount Vanity in Sunrise Oak
Solace 48 in. Floor Mount Vanity in Sunrise Oak
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equipped with a large open NativeStone® ash shelf, ideal for storage
- Two full extension oak drawers with soft-close glides provide ample storage space
- Constructed from FSC-certified solid oak
- Solid construction and assembly provide years of reliable performance
- Covered under native trails limited lifetime warranty
- Low-voc water-resistant finish
- U channel for p-trap
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Solace
- Color Finish Category:
- Browns
- Color Finish Name:
- Sunrise Oak
- Depth:
- 21-1/2 in
- Hardware Included:
- No
- Height:
- 33 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Drawers:
- 2
- Number of Shelves:
- 1
- Product Type:
- Vanity Cabinet
- Weight:
- 135 lb
- Width:
- 48 in