48 in. Floor Mount Vanity in Sunrise Oak
Solace 48 in. Floor Mount Vanity in Sunrise Oak
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FSC certified solid oak
- Low VOC water-resistant finish
- 48" W x 21.5" D x 33" H (1220 mm x 546 mm x 838 mm)
- Two full-extension drawers with soft close slides and U-channel for P-trap. Inside drawer dimensions 15.24" W x 17.87" D x 7.08" H (387 mm x 453 mm x 180 mm)
- Vanity top sold separately
- Integrated NativeStone® ash or pearl lower shelf
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Solace
- Color Finish Category:
- Browns
- Color Finish Name:
- Sunrise Oak
- Depth:
- 21-1/2 in
- Hardware Included:
- No
- Height:
- 33 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Product Type:
- Vanity Cabinet
- Width:
- 48 in