Vessel Mount Bathroom Sink in Abalone
Sorrento Vessel Mount Bathroom Sink in Abalone
Frequently Purchased Together
Product Details
- Wide, gently folded bowl provides a statement piece for elevated contemporary designs
- Spun-glass is handmade in Murano, Italy
- 20-inch sink width provides ample useable space within basin
- Certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Sorrento
- Color Finish Category:
- Whites
- Color Finish Name:
- Abalone
- Drain Opening:
- 1-3/4 in
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19-1/2 in x 16-1/2 in x 5 in
- Sink Depth:
- 5-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 17 in