1/4 in. Manifold Gauge Dual Head with 5 ft. Hose

You last purchased this on
 
NAVAC

1/4 in. Manifold Gauge Dual Head with 5 ft. Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
NAVAC

1/4 in. Manifold Gauge Dual Head with 5 ft. Hose

  • Fast #
  • Part #NNRM2B0201
  • Item #7675529
  • Manufacturer Part #NRM2B0201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aluminum body with ball valve handle
  • Impact-resistant design
  • Class 1.0 accuracy
  • Hidden hook design
  • Requires Certification

Specifications

Application:
Manifold Gauge Sets, Refrigerant
CE Approved:
No
ETL Listed:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
5 ft
Material:
Aluminum, Rubber
NSF Certified:
No
Pipe Capacity:
1/4 in
Pressure - High:
800, 500
Refrigerant:
R-22, R-134A, R-410A
Smart Home Enabled:
No
Tool Type:
Gauge
UL Listed:
No
Weight:
6 lb