1/2 in. SAE Liquid Line Filter Drier
1/2 in. SAE Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Inlet Outlet:
- 2-1/2 in outlet
- Length:
- 7-17/100 in
- Material:
- Steel
- Pressure - Maximum:
- 653 psig
- UL Listed:
- No