3/8 in. ODF Liquid Line Filter Drier
3/8 in. ODF Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Inlet Outlet:
- 1-3/5 in outlet
- Length:
- 4-3/5 in
- Material:
- Copper
- Pressure - Maximum:
- 653 psig
- UL Listed:
- No