5/8 in. Brass Mini Split Full Port Ball Valve Extension
5/8 in. Brass Mini Split Full Port Ball Valve Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Brass
- MiniSplit Parts or Accessory Type:
- Ball Valve
- NSF Certified:
- No
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Size:
- 5/8 in