1-1/2 x 3/4 in. IPS x FIPT PVC Saddle
1-1/2 x 3/4 in. IPS x FIPT PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For PVC Pipe main line Pressure Rated @ 200 PSI @ 72?F NSF/ANSI 61+372 PVC Type II
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-1/2 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in
- Type:
- N421507
- Weight:
- 0.8 lb
- Width:
- 3-3/4 in