1-1/4 in. PVC Tubular Drain and Trap Connector in Black
1-1/4 in. PVC Tubular Drain and Trap Connector in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- Tubular Drain and Trap Connector