15 x 17 x 30 x 18 in. Valve Box with Lid
15 x 17 x 30 x 18 in. Valve Box with Lid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The body has a double wall at the top cover seat area with a minimum thickness of 0.320 in
- The cover seat area has 20 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The 17 in x 30 in body is tapered and has a minimum wall thickness of 0.320 in
- S5 nut on boxes for bolt-down capability
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- The 17 in x 30 in cover has an average thickness of 0.350 in
- The bottom of the body has a 1.000 in flange
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 18 in
- Length:
- 32-1/2 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 2 Piece
- Product Type:
- Valve Box
- Weight:
- 37.00 lb
- Width:
- 19-1/2 in