2 in. CTS SDR 9 PVC Coupling
2 in. CTS SDR 9 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372 UPC
- Insert tubing stiffener included
- PVC Rated @ 200 PSI Static Pressure @ 72?F
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-2737
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Height:
- 3-3/5 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9
- Weight:
- 15.9 lb
- Width:
- 3-9/25 in